Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1430105
Zoro # G9241967
product price: $17.89
/eaKey Features
Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.191"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1430105
Zoro #
G9241967
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
2-1/2"
Shank Dia.
0.191"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Thread Size
1/4"-20
Square Size
0.1900 in
Shank Length
1 15/32 in
55% Thread Drill Size
#3
Size
1/4
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Thread Length 41/64 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.