Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1430305

  • Zoro # G9280512


product price: $17.89
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430305
Zoro #
G9280512
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
Square Size
0.1900 in
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45
Thread Size
1/4"-28
Shank Length
1 15/32 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
107
Shank Type - Machining
Straight
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Tap Shank Standard
ANSI
Thread Standard
UNF
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
107
Secondary Material Application ISO Code
K, N, P
Helix Angle
50 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
All Materials
Thread Limit
H3
Threads per Inch
28
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, TiN, Thread Length 41/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.