Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1432505

  • Zoro # G9280765


product price: $48.29
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432505
Zoro #
G9280765
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Shank Length
1 7/16 in
Square Size
0.2740 in
Thread Size
1/2"-20
75% Thread Drill Size
11.40
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
107
Threads per Inch
20
Helix Angle
50 Degrees
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Thread Limit
H3
Material Grade - Machining
107
Thread Standard
UNF
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Primary Material Application
All Materials
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, TiN, Thread Length 61/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.