Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1432508

  • Zoro # G9280774


product price: $43.39
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432508
Zoro #
G9280774
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Shank Length
1 7/16 in
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40
Square Size
0.2740 in
Thread Size
1/2"-20
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNF
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
107
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
20
Material Grade - Machining
107
Extended Neck
Yes
Helix Angle
50 Degrees
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, TiCN, Thread Length 61/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.