Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1755001

  • Zoro # G9275463


product price: $34.16
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755001
Zoro #
G9275463
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
49.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
55% Thread Drill Size
#37
Square Size
2.79mm
Shank Length
33.00 mm
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50
65% Thread Drill Size
#38
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
343
Extended Neck
Yes
Thread Limit
D3
Helix Angle
45 Degrees
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Features
Stable Chip Evacuation And Reduces Cutting Force
Measurement System
Metric
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Tap Shank Standard
ANSI
List Number
343
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 4.1 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.