Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1756001

  • Zoro # G2556757


product price: $46.39
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1756001
Zoro #
G2556757
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Thread Size
M6x1
Shank Length
38.00 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00
Square Size
4.85mm
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
55% Thread Drill Size
5.25 mm
Size
M6
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
343
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Helix Angle
45 Degrees
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Thread Limit
D5
Features
HSSE material, Increased wear resistance, Inch and Metric, Complete Offering, OSG V-coating, Increased hardness, lubricity and wear resistance, Spiral Flute, For blind hole applications, Steam Oxide surface treatment, S/O increases mechanical lubricity, TiN Coating, Increased wear resistance
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
List Number
343
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.