Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1756201

  • Zoro # G9275576


product price: $39.59
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1756201
Zoro #
G9275576
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Square Size
6.05mm
65% Thread Drill Size
I
Shank Length
40.00 mm
Thread Size
M8x1.25
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
343
Material Grade - Machining
343
Primary Material Application
Stainless Steel, Steel
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Thread Limit
D5
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
List Number
343
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.