Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1756308

  • Zoro # G2767484


product price: $42.26
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1756308
Zoro #
G2767484
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Thread Size
M8x1.25
Square Size
6.05mm
75% Thread Drill Size
H
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
Shank Length
40.00 mm
55% Thread Drill Size
7.10 mm
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
343
Measurement System
Metric
Material Grade - Machining
343
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
Thread Limit
D5
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Primary Material Application ISO Code
M, P1
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
343

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Vanadium High Speed Steel, V, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.