Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 2985600

  • Zoro # G2941434


product price: $13.49
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2985600
Zoro #
G2941434
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
0.1910 in
Thread Size
1/4"-20
Shank Length
1 1/2 in
75% Thread Drill Size
#7
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
55% Thread Drill Size
#3
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
297
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Features
2B and 6H Class of Fits, Bright, HSS material, Slow spiral, Spiral Flute, Steam Oxide surface treatment, TiCN coating
Secondary Material Application ISO Code
N
Extended Neck
Yes
Threads per Inch
20
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
298i
Primary Material Application ISO Code
P1, P2
Thread Limit
Not Rated
Helix Angle
50 Degrees
Primary Material Application
Steel
Thread Standard
UNC
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.