Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 2985901

  • Zoro # G9524146


product price: $14.99
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2985901
Zoro #
G9524146
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Square Size
0.2380 in
75% Thread Drill Size
I
Shank Length
1 19/32 in
65% Thread Drill Size
J
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Thread Size
5/16"-24
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
297
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Features
Bright, HSS material, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, TiCN Coating
Thread Limit
Not Rated
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P1, P2
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Steel
Material Grade - Machining
297
Helix Angle
50 Degrees
Tap Shank Standard
ANSI
Class of Fit
2B
Thread Standard
UNF
Threads per Inch
24
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size I, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.