Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 2986905

  • Zoro # G9280205


product price: $35.79
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2986905
Zoro #
G9280205
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
75% Thread Drill Size
U
65% Thread Drill Size
V
55% Thread Drill Size
W
Square Size
0.2420 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Shank Length
1 23/32 in
Size
7/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
297
Shank Type - Machining
Straight
Primary Material Application ISO Code
P1, P2
Extended Neck
Yes
Secondary Material Application ISO Code
N
Material Grade - Machining
298
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Helix Angle
50 Degrees
Threads per Inch
14
Thread Standard
UNC
Thread Limit
Not Rated
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
List Number
7072
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, TiN, Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.