Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3 Flutes

  • Mfr # 8005400

  • Zoro # G9306674


product price: $17.19
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005400
Zoro #
G9306674
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
Shank Length
1 31/64 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Square Size
0.1510 in
Thread Size
#6-32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
S108
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
S108
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
S108
Threads per Inch
32
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
H2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.314 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.