Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 8315273
Zoro # G9282061
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
62.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8315273
Zoro #
G9282061
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
62.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
24.00mm
Tap Thread Size
M6-1.00
Thread Size
M6x1
Square Size
4.50mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
65% Thread Drill Size
13/64 in
Shank Length
33.00 mm
Tap Length Standard
JIS
Size
M6
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 62 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size 5.00, Thread Limit OH3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.