Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 8315315
Zoro # G9282147
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
8.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8315315
Zoro #
G9282147
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
82.00mm
Shank Dia.
8.50mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
38.00mm
Tap Thread Size
M12-1.75
Square Size
6.50mm
75% Thread Drill Size
10.30
Tap Length Standard
JIS
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Shank Length
52.00 mm
Drill Bit Size
7.22mm, 7.27mm, 7.32mm, 7.37mm, 7.41mm
65% Thread Drill Size
10.50 mm
Size
M12
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 81 mm, High Speed Steel, Bright (Uncoated), Thread Length 29 mm, 75 Percent Thread Drill Size 10.30, Thread Limit OH4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.