Zoro Homepage

Spiral Flute Tap, Bottoming, 4

  • Mfr # 0147708

  • Zoro # G9304662


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0147708
Zoro #
G9304662
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Tap Thread Size
1/2"-13
Thread Length
1-13/16"
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Square Size
0.3600 in
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Shank Length
1 43/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
List Number
302
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
302
Material Grade - Machining
302
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
13
Primary Material Application ISO Code
M, P
Thread Limit
H4
Thread Standard
UNC
Measurement System
Fractional Inch
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 13/16 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.768 in, Tap Chamfer Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.