Spiral Flute Tap, Bottoming, 4
Mfr # 10801500
Zoro # G9306534
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10801500
Zoro #
G9306534
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Thread Length
2"
Tap Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
Shank Length
1 55/64 in
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
14.50 mm
Square Size
0.4050 in
Thread Size
5/8"-18
Description
Screw Thread Insert STI Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.909 in, Tap Chamfer Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.