Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # 1301301508

  • Zoro # G9275996


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301301508
Zoro #
G9275996
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Tap Length Standard
DIN
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Square Size
0.3590 in
Shank Length
2 3/16 in
75% Thread Drill Size
13.60
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNC
Series
13013
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application ISO Code
H, K, N, P
Thread Limit
2B
Class of Fit
2B
Thread Standard
UNC
Primary Material Application
Steel
Primary Material Application ISO Code
P
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Secondary Material Application
All Materials
Measurement System
Fractional Inch
Threads per Inch
11
Number of Pieces
1
List Number
13013

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, High Speed Steel, TiCN, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.