Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # 1311300708

  • Zoro # G9276057


product price: $73.59
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311300708
Zoro #
G9276057
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Tap Length Standard
DIN
Square Size
7.26mm
75% Thread Drill Size
0.3438
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
Shank Length
61.00 mm
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN
Series
13113
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Secondary Material Application
All Materials
Primary Material Application
Steel
Thread Pitch
1.25mm
Material Grade - Machining
13113
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Helix Angle
15 Degrees
Primary Material Application ISO Code
P
Measurement System
Metric
Thread Limit
6H
Secondary Material Application ISO Code
H, K, N, P
Extended Neck
Yes
Features
High Performance Spiral Flute Taps for Alloy Steels
Coolant Fed
Coolant Through
List Number
13113
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Vanadium High Speed Steel, V, Thread Length 12 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.