Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # 1311301408

  • Zoro # G9276111


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311301408
Zoro #
G9276111
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
46.00mm
Tap Thread Size
M16-1.50
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
Square Size
9.14mm
65% Thread Drill Size
14.70 mm
75% Thread Drill Size
14.50
Drill Bit Size
14.44mm, 14.54mm, 14.64mm, 14.73mm, 14.83mm
Shank Length
46.00 mm
Tap Length Standard
DIN
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Standards
DIN
Series
13113
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Tap Shank Standard
DIN
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application ISO Code
P
Coolant Fed
Coolant Through
Features
High Performance Spiral Flute Taps for Alloy Steels
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
6H
Secondary Material Application
All Materials
Material Grade - Machining
13113
Helix Angle
15 Degrees
List Number
13113
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, V, Thread Length 16 mm, 75 Percent Thread Drill Size 14.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.