Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # 1311301908

  • Zoro # G9276154


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311301908
Zoro #
G9276154
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
51.00mm
Tap Thread Size
M20-2.50
Tap Length Standard
DIN
Square Size
12.42mm
75% Thread Drill Size
17.50
65% Thread Drill Size
45/64 in
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
Shank Length
78.00 mm
55% Thread Drill Size
18.20 mm
Thread Size
M20x2.5
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13113
Primary Material Application
Steel
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, K, N, P
Thread Pitch
2.50mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application
All Materials
Material Grade - Machining
13113
Primary Material Application ISO Code
P
Tap Shank Standard
DIN
Thread Limit
6H
Features
High Performance Spiral Flute Taps for Alloy Steels
Measurement System
Metric
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
List Number
13113
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Vanadium High Speed Steel, V, Thread Length 20 mm, 75 Percent Thread Drill Size 17.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.