Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # 30204501

  • Zoro # G9305685


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30204501
Zoro #
G9305685
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.987"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-10
Thread Length
2-7/32"
Square Size
0.5230 in
Shank Length
2 1/64 in
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
UNC
List Number
302
Series
302
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Material Grade - Machining
302
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Shank Type - Machining
Straight
Threads per Inch
10
Features
STI Spiral Flute Tap for Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 11/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.