Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # 0139601

  • Zoro # G5529316


product price: $134.06
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0139601
Zoro #
G5529316
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
2"
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Square Size
0.4420 in
Shank Length
1 13/16 in
Thread Size
3/4"-10
75% Thread Drill Size
16.50
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Series
303
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P1
Thread Limit
H3
Tap Shank Standard
ANSI
Threads per Inch
10
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, Black Oxide, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.