Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 10800700

  • Zoro # G9306455


product price: $50.19
/ea

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10800700
Zoro #
G9306455
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Pitch Diameter Limit
H4
Tap Thread Size
1/2"-20
Shank Length
1 39/64 in
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm
Square Size
0.3220 in
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
List Number
S108
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
STI Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
S108
Material Grade - Machining
S108
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H4
Threads per Inch
20
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.767 in, Tap Chamfer Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.