Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 10800900

  • Zoro # G9306473


product price: $60.79
/ea

Key Features

Overall Length
4-1/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.542"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10800900
Zoro #
G9306473
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/32"
Shank Dia.
0.542"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H4
Thread Length
1-13/16"
Thread Size
9/16"-12
75% Thread Drill Size
12.20 mm
Square Size
0.4050 in
65% Thread Drill Size
12.50 mm
55% Thread Drill Size
1/2 in
Shank Length
1 57/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright
Thread Direction
Right Hand
List Number
S108
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
S108
Primary Material Application
All Materials
Material Grade - Machining
S108
Threads per Inch
12
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Thread Limit
H4
Secondary Material Application ISO Code
K, N, P
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.834 in, Tap Chamfer Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.