Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # 10802100

  • Zoro # G9306595


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10802100
Zoro #
G9306595
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
2-1/2"
Pitch Diameter Limit
H5
Shank Length
2 3/32 in
Thread Size
7/8"-9
Square Size
0.6000 in
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
UNC
List Number
S108
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
S108
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
S108
Threads per Inch
9
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
All Materials
Thread Limit
H5
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.11 in, Tap Chamfer Bottoming, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.