Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4 Flutes

  • Mfr # 10802200

  • Zoro # G9306604


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10802200
Zoro #
G9306604
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Pitch Diameter Limit
H3
Thread Length
2-1/2"
65% Thread Drill Size
13/16 in
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Square Size
0.6000 in
75% Thread Drill Size
20.40 mm
Shank Length
2 3/32 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
List Number
S108
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
S108
Secondary Material Application ISO Code
K, N, P
Threads per Inch
14
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Coolant Fed
Non-Coolant Through
Material Grade - Machining
S108
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H3
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.11 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.