Zoro Homepage

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 1311301008

  • Zoro # G9276075


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311301008
Zoro #
G9276075
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.50
Thread Size
M12x1.5
Square Size
6.98mm
65% Thread Drill Size
27/64 in
Tap Length Standard
DIN
75% Thread Drill Size
10.50
Shank Length
51.00 mm
Drill Bit Size
10.44mm, 10.54mm, 10.64mm, 10.73mm, 10.83mm
55% Thread Drill Size
10.90 mm
Size
M12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13113
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, K, N, P
Features
High Performance Spiral Flute Taps for Alloy Steels
Thread Limit
6H
Measurement System
Metric
Secondary Material Application
All Materials
Material Grade - Machining
13113
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Primary Material Application
Steel
Coolant Fed
Coolant Through
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Extended Neck
Yes
Number of Pieces
1
List Number
13113

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, V, Thread Length 14 mm, 75 Percent Thread Drill Size 10.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.