Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # 1311301608

  • Zoro # G9276127


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311301608
Zoro #
G9276127
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
46.00mm
Tap Thread Size
M18-1.50
Tap Length Standard
DIN
Thread Size
M18x1.5
75% Thread Drill Size
16.50
65% Thread Drill Size
21/32 in
Drill Bit Size
16.44mm, 16.54mm, 16.64mm, 16.73mm, 16.83mm
Square Size
10.31mm
55% Thread Drill Size
16.90 mm
Shank Length
55.00 mm
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13113
Material Grade - Machining
13113
Thread Limit
6H
Primary Material Application ISO Code
P
Helix Angle
15 Degrees
Extended Neck
Yes
Tap Shank Standard
DIN
Thread Pitch
1.50mm
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application
Steel
Features
High Performance Spiral Flute Taps for Alloy Steels
Secondary Material Application
All Materials
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Fine
List Number
13113
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Vanadium High Speed Steel, V, Thread Length 20 mm, 75 Percent Thread Drill Size 16.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.