Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 1311301808

  • Zoro # G9276145


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311301808
Zoro #
G9276145
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
51.00mm
Tap Thread Size
M20-1.50
Drill Bit Size
18.44mm, 18.54mm, 18.64mm, 18.73mm, 18.83mm
Shank Length
63.00 mm
Square Size
12.42mm
Tap Length Standard
DIN
65% Thread Drill Size
18.75 mm
55% Thread Drill Size
18.90 mm
Thread Size
M20x1.5
75% Thread Drill Size
18.50
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Series
13113
Cutting Direction - Machining
Right Hand
Secondary Material Application
All Materials
Helix Angle
15 Degrees
Measurement System
Metric
Features
High Performance Spiral Flute Taps for Alloy Steels
Tap Shank Standard
DIN
Thread Limit
6H
Shank Type - Machining
Straight
Material Grade - Machining
13113
Thread Pitch
1.50mm
Coolant Fed
Coolant Through
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application
Steel
Primary Material Application ISO Code
P
Extended Neck
Yes
List Number
13113
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Vanadium High Speed Steel, V, Thread Length 20 mm, 75 Percent Thread Drill Size 18.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.