Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 1433705

  • Zoro # G9280853


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433705
Zoro #
G9280853
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
2"
Thread Size
3/4"-10
Shank Length
1 13/16 in
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50
65% Thread Drill Size
16.90 mm
Square Size
0.4420 in
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
107
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Secondary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
10
Thread Limit
H3
Material Grade - Machining
107
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, TiN, Thread Length 1 15/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.