Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 30203701

  • Zoro # G9305545


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203701
Zoro #
G9305545
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
2"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-11
Shank Length
1 13/16 in
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 in
65% Thread Drill Size
13.90 mm
Square Size
0.4420 in
Thread Size
5/8"-11

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
UNC
Tap Grouping
STI Tap
Tap Finish
Oxide
List Number
302
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
302
Features
High Performance
Material Grade - Machining
302
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Threads per Inch
11
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Interrupted Thread
No
Thread Limit
H3
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.909 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.