Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # 30203708

  • Zoro # G9305554


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203708
Zoro #
G9305554
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H3
Thread Length
2"
55% Thread Drill Size
14.20 mm
Shank Length
1 13/16 in
65% Thread Drill Size
13.90 mm
Square Size
0.4420 in
75% Thread Drill Size
13.60 in
Thread Size
5/8"-11

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Grouping
STI Tap
Thread Direction
Right Hand
List Number
302
Tap Thread Type
UNC
Tap Finish
TiCN
Number of Pieces
1
Series
302
Cutting Direction - Machining
Right Hand
Material Grade - Machining
302
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
11
Interrupted Thread
No
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Features
High Performance
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.909 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.