Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 30205701

  • Zoro # G0627790


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.130"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205701
Zoro #
G0627790
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5.130"
Shank Dia.
0.480"
Tap Size
7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
2-1/2"
Tap Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Square Size
0.6000 in
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
Thread Size
7/8"-14
Shank Length
2 7/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
List Number
302
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
302
Features
STI Spiral Flute Tap for Stainless Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
302
Threads per Inch
14
Thread Standard
UNF
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.11 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.