Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4 Flutes

  • Mfr # 30206701

  • Zoro # G9306035


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30206701
Zoro #
G9306035
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5-3/4"
Shank Dia.
1.021"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-12
Thread Length
2-9/16"
Pitch Diameter Limit
H4
Shank Length
2 23/64 in
55% Thread Drill Size
5/16 in
Thread Size
1"-12
75% Thread Drill Size
23.30 mm
65% Thread Drill Size
23.60 mm
Square Size
0.6720 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
STI Tap
Number of Pieces
1
List Number
302
Cutting Direction - Machining
Right Hand
Series
302
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Material Grade - Machining
302
Threads per Inch
12
Thread Limit
H4
Thread Standard
UNF
Features
STI Spiral Flute Tap for Stainless Steel
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-12, UNF, Overall Length 5 7/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.252 in, Tap Chamfer Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.