Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # 30206908

  • Zoro # G9306087


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30206908
Zoro #
G9306087
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5-3/4"
Shank Dia.
1.021"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
2-9/16"
Tap Thread Size
1"-12
Pitch Diameter Limit
H6
Square Size
0.6720 in
75% Thread Drill Size
31/32 in
Shank Length
2 23/64 in
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
55% Thread Drill Size
15/16 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
List Number
302
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Finish
TiCN
Tap Thread Type
UNF
Number of Pieces
1
Series
302
Cutting Direction - Machining
Right Hand
Material Grade - Machining
314
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Standard
UNF
Shank Type - Machining
Straight
Threads per Inch
12
Thread Limit
H6
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-12, UNF, Overall Length 5 7/16 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.252 in, Tap Chamfer Bottoming, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.