Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # 8017000

  • Zoro # G9306841


product price: $39.69
/ea

Key Features

Overall Length
3-19/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8017000
Zoro #
G9306841
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
7/16"
Tap Dimension Type
Inch
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Thread Size
7/16"-14
75% Thread Drill Size
U
Square Size
0.3220 in
65% Thread Drill Size
W
55% Thread Drill Size
V
Shank Length
1 39/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
STI Tap
List Number
S108
Cutting Direction - Machining
Right Hand
Series
S108
Threads per Inch
14
Extended Neck
Yes
Material Grade - Machining
S108
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Features
STI Thread: Yes
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Shank Type - Machining
Straight
Interrupted Thread
Yes
Thread Standard
UNC
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 37/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.712 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.