Spiral Flute Tap, M10-1.00, Modified Bottoming, Metric Fine, 3 Flutes

  • Mfr # 2994701

  • Zoro # G5619451


product price: $47.69
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2994701
Zoro #
G5619451
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Pitch Diameter Limit
D10
Tap Thread Size
M10-1.00
Thread Size
M10x1
Shank Length
42.00 mm
65% Thread Drill Size
23/64 in
Drill Bit Size
8.96mm, 9.03mm, 9.09mm, 9.16mm, 9.22mm
55% Thread Drill Size
9.25 mm
Square Size
7.26mm
75% Thread Drill Size
9.00
Size
M10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Grouping
Tap
List Number
299
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
299
Thread Limit
D11
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Features
HSSE material; Spiral Flute; Bright, Steam Oxide surface treatment; OSG V-coating
Measurement System
Metric
Primary Material Application ISO Code
P
Material Grade - Machining
299, Vanadium High Speed Steel

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 74 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 11.98 mm, 75 Percent Thread Drill Size 9.00, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.