Spiral Flute Tap, M10-1.50, Bottoming, Metric, 3 Flutes, TiCN

  • Mfr # 1316110701

  • Zoro # G3689542


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1316110701
Zoro #
G3689542
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D10
65% Thread Drill Size
11/32 in
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Square Size
7.26mm
Shank Length
42.00 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50
55% Thread Drill Size
8.90 mm
Size
M10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric
Tap Grouping
Tap
List Number
345NI
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Series
345NI
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Helix Angle
10 Degrees
Secondary Material Application ISO Code
H, M, S3
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
1.50mm
Measurement System
Metric
Tap Shank Standard
DIN
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Material Grade - Machining
345NI
Thread Limit
D6
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Powdered Metal, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.