Spiral Flute Tap, M10-1.50, Modified Bottoming, Metric, 3 Flutes

  • Mfr # 3360010156

  • Zoro # G9271832


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360010156
Zoro #
G9271832
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
30.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D6
Square Size
7.26mm
75% Thread Drill Size
8.50
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Tap Length Standard
DIN
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Size
M10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
List Number
336NI
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
11 Degrees
Material Grade - Machining
336Ni
Thread Pitch
1.50mm
Features
New Point Flute Geometry Enables Effective Machining Even In Blind Holes, Unique Rake Angle Improves Cutting Edge Rigidity To Prevent Edge Chipping
Tap Shank Standard
DIN
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
H, M
Measurement System
Metric
Thread Limit
D6
Primary Material Application
Nickel
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
Yes
Thread Standard
Metric Coarse

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, HR, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.