Zoro Homepage

Spiral Flute Tap, M12-1.25, Modified Bottoming, Metric, 3 Flutes

  • Mfr # 2292101

  • Zoro # G3666065


product price: $49.89
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2292101
Zoro #
G3666065
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
100.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.06mm
Tap Thread Size
M12-1.25
Tap Length Standard
DIN
Drill Bit Size
10.70mm, 10.78mm, 10.86mm, 10.94mm, 11.03mm
Thread Size
M12x1.25
Square Size
0.2750 in
Shank Length
1 31/32 in
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI, DIN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
229
Thread Pitch
1.25mm
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Features
Din Overall Length Provides Greater Reach Capability, Hsse Material Increased Wear Resistance, Spiral Flute For Blind Hole Applications
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Thread Limit
Not Rated
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Material Grade - Machining
229
Primary Material Application
Steel
Number of Pieces
1
List Number
229

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 35/64 in, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.