Spiral Flute Tap, M12-1.25, Modified Bottoming, Metric, 3 Flutes

  • Mfr # 2992100

  • Zoro # G5655045


product price: $60.69
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2992100
Zoro #
G5655045
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M12-1.25
Drill Bit Size
10.70mm, 10.78mm, 10.86mm, 10.94mm, 11.03mm
Thread Size
M12x1.25
Shank Length
36.00 mm
Square Size
6.98mm
Size
M12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
List Number
299
Tap Thread Type
Metric
Tap Finish
Uncoated
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
299
Material Grade - Machining
299
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application ISO Code
P
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, P
Features
Hsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Thread Limit
D5
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 13.99 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.