Spiral Flute Tap, M12-1.25, Modified Bottoming, Metric, 4 Flutes

  • Mfr # 1316210908

  • Zoro # G9272164


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316210908
Zoro #
G9272164
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
D5
65% Thread Drill Size
10.94 mm
Thread Size
M12x1.25
Drill Bit Size
10.70mm, 10.78mm, 10.86mm, 10.94mm, 11.03mm
Square Size
6.98mm
Shank Length
35.90 mm
75% Thread Drill Size
10.78
Size
M12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
4
List Number
345TI
Tap Thread Type
Metric
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
345TI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Extended Neck
Yes
Measurement System
Metric
Material Grade - Machining
345TI
Thread Pitch
1.25mm
Thread Standard
Metric Fine
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Secondary Material Application
Stainless Steel
Helix Angle
10 Degrees
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Thread Limit
D5
Tap Shank Standard
DIN

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Powdered Metal, TiCN, Thread Length 14 mm, 75 Percent Thread Drill Size 10.78, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.