Spiral Flute Tap, M12-1.50, Modified Bottoming, Metric Fine, 3 Flutes

  • Mfr # 3360012156

  • Zoro # G9271857


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
8.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360012156
Zoro #
G9271857
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00mm
Shank Dia.
8.50mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
30.00mm
Tap Thread Size
M12-1.50
Pitch Diameter Limit
D6
Square Size
6.98mm
Thread Size
M12x1.5
Tap Length Standard
DIN
65% Thread Drill Size
27/64 in
75% Thread Drill Size
10.50
Shank Length
50.90 mm
55% Thread Drill Size
10.90 mm
Drill Bit Size
10.44mm, 10.54mm, 10.64mm, 10.73mm, 10.83mm
Size
M12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Number of Pieces
1
List Number
336NI
Tap Thread Type
Metric Fine
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel
Features
New Point Flute Geometry Enables Effective Machining Even In Blind Holes, Unique Rake Angle Improves Cutting Edge Rigidity To Prevent Edge Chipping
Material Grade - Machining
336Ni
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Thread Pitch
1.50mm
Tap Shank Standard
DIN
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M
Helix Angle
11 Degrees
Thread Limit
D6
Shank Type - Machining
Straight
Measurement System
Metric

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, HR, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.