Spiral Flute Tap, M12-1.75, Bottoming, Metric Coarse, 3 Flutes, TiN

  • Mfr # 2988605

  • Zoro # G9280241


product price:  $46.39
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2988605
Zoro #
G9280241
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
Not Rated
Shank Length
1 23/32 in
75% Thread Drill Size
10.30
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
Thread Size
M12x1.75
Square Size
0.2750 in
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Size
M12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
298
Tap Finish
TiN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
298
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Helix Angle
50 Degrees
Measurement System
Metric
Primary Material Application
Steel
Thread Pitch
1.75mm
Thread Limit
Not Rated
Features
Hss Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Material Grade - Machining
298
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.7 mm, High Speed Steel, TiN, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.