Zoro Homepage

Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, Oxide

  • Mfr # 2292301

  • Zoro # G3738323


product price: $61.99
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2292301
Zoro #
G3738323
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
110.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M12-1.75
Shank Length
2 3/8 in
55% Thread Drill Size
27/64 in
Tap Length Standard
DIN
75% Thread Drill Size
10.30
Thread Size
M12x1.75
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
65% Thread Drill Size
10.50 mm
Square Size
0.2750 in
Size
M12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
229
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
229
Thread Limit
Not Rated
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Tap Shank Standard
DIN
Helix Angle
45 Degrees
Material Grade - Machining
229
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Features
Din Overall Length Provides Greater Reach Capability, Hsse Material Increased Wear Resistance, Spiral Flute For Blind Hole Applications
Thread Standard
Metric Coarse
Primary Material Application
Steel
Thread Pitch
1.75mm
Measurement System
Metric
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 35/64 in, 75 Percent Thread Drill Size 10.30, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.