Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Bright

  • Mfr # 1986900

  • Zoro # G9281465


product price: $39.39
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986900
Zoro #
G9281465
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.75
55% Thread Drill Size
27/64 in
Square Size
6.98mm
75% Thread Drill Size
10.30
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
Thread Size
M12x1.75
Shank Length
36.00 mm
65% Thread Drill Size
10.50 mm
Size
M12
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
143
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.75mm
Thread Standard
Metric Coarse
Helix Angle
50 Degrees
Measurement System
Metric
Features
Hsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Material Grade - Machining
143
Extended Neck
Yes
List Number
143
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, High Speed Steel, Bright (Uncoated), Thread Length 24 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.