Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # 1986905

  • Zoro # G9281474


product price: $44.69
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986905
Zoro #
G9281474
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D6
55% Thread Drill Size
27/64 in
Shank Length
36.00 mm
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30
Square Size
6.98mm
Thread Size
M12x1.75
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
Size
M12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
143
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
143
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Features
Hsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Helix Angle
50 Degrees
Thread Standard
Metric Coarse
Thread Pitch
1.75mm
Measurement System
Metric
Extended Neck
Yes
Material Grade - Machining
143
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
D6

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, High Speed Steel, TiN, Thread Length 24 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.