Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M12-1.50, Modified Bottoming, Metric Fine, 3 Flutes, TiCN

  • Mfr # 1650001608

  • Zoro # G8576881


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650001608
Zoro #
G8576881
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Shank Dia.
9.30mm
Overall Length
100.00mm
Thread Length
50.00mm
Tap Dimension Type
Metric
Tap Size
M12
Shank Length
50.90 mm
Tap Length Standard
DIN
55% Thread Drill Size
10.90 mm
Square Size
6.98mm
75% Thread Drill Size
10.50
65% Thread Drill Size
27/64 in
Thread Size
M12x1.5
Drill Bit Size
10.44mm, 10.54mm, 10.64mm, 10.73mm, 10.83mm
Size
M12
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
Powdered Metal
Series
16500
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Shank Type - Machining
Straight
Thread Limit
D6
Tap Shank Standard
DIN
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Measurement System
Metric
Thread Standard
Metric Fine
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 14 mm, 75 Percent Thread Drill Size 10.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.