Spiral Flute Tap, M14-1.50, Bottoming, Metric Fine, 4 Flutes, TiCN

  • Mfr # 1311301208

  • Zoro # G9276093


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311301208
Zoro #
G9276093
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Tap Thread Size
M14-1.50
Pitch Diameter Limit
Not Rated
Square Size
8.17mm
Drill Bit Size
12.44mm, 12.54mm, 12.64mm, 12.73mm, 12.83mm
55% Thread Drill Size
12.90 mm
Tap Length Standard
DIN
Thread Size
M14x1.5
75% Thread Drill Size
12.50
Shank Length
50.00 mm
65% Thread Drill Size
1/2 in
Size
M14

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
13113
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13113
Thread Limit
6H
Secondary Material Application
All Materials
Extended Neck
Yes
Material Grade - Machining
13113
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Coolant Fed
Coolant Through
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, K, N, P
Measurement System
Metric
Primary Material Application
Steel
Features
High Performance Spiral Flute Taps for Alloy Steels
Primary Material Application ISO Code
P

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, V, Thread Length 16 mm, 75 Percent Thread Drill Size 12.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.