Spiral Flute Tap, M14-1.50, Modified Bottoming, Metric Fine, 0 Flutes

  • Mfr # 1652007008

  • Zoro # G0222457


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652007008
Zoro #
G0222457
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Overall Length
150.00mm
Thread Length
16.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M14-1.50
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
Thread Size
M14x1.5
Shank Length
90.00 mm
75% Thread Drill Size
12.50 mm
Square Size
8.18 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
Metric Fine
List Number
16520
Tap Finish
V
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16520
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Thread Pitch
1.50mm
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Limit
D6
Extended Neck
Yes
Thread Standard
Metric Fine
Material Grade - Machining
16520
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Tap Type
Spiral Flute
Coolant Fed
Non-Coolant Through
Helix Angle
Variable

Description

Extension Tap, Thread Size M14x1.5, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.